LED Downlighting System, Halo

Item #: 581390

Cat #: ML5609827

UPC: 080083631025

to view pricing and more.
LED Downlighting System, Halo, 5" / 6", 120/277V, 13.4W, 900 Series, 80 CRI, 2700k

Overview

LED Downlighting System, Halo, 5" / 6", 120/277V, 13.4W, 900 Series, 80 CRI, 2700k
Also known as: 080083631025, ML5609827

Specifications

Volts AC: 120, 277
Diameter: 5 in, 6 in
Type: LED Driver
Color Temperature: 2700 (Warm White)
Wattage: 11.900
Light Technology: LED
Volts AC: 120, 277
Type: LED Driver
Wattage: 11.900
Diameter: 5 in, 6 in
Color Temperature: 2700 (Warm White)
Light Technology: LED