Right Angle VSR Drill

Item #: 581421

Cat #: DWD460K

UPC: 885911091121

to view pricing and more.
Documents & Guides
Drill, Right Angle, VSR Stud & Joint, Chuck: 1/2" Keyed, No Load RPM: 330/1300, Voltage: 120 AC, Current: 11 Amps, Weight: 11.75 lbs, Power: 1015W, Capacity: 4-5/8" Wood Self Feed, 6" Wood Hole Saw, 1-1/2" Wood Auger, 1/2" Steel Twist, 5" Steel Hole Saw,

Overview

Drill, Right Angle, VSR Stud & Joint, Chuck: 1/2" Keyed, No Load RPM: 330/1300, Voltage: 120 AC, Current: 11 Amps, Weight: 11.75 lbs, Power: 1015W, Capacity: 4-5/8" Wood Self Feed, 6" Wood Hole Saw, 1-1/2" Wood Auger, 1/2" Steel Twist, 5" Steel Hole Saw,

The DEWALT® 1/2 In. (13 mm) VSR stud and joist drill with clutch and bind-up control™ is designed to utilize proven technologies that save you valuable time and money on your real world jobsites. DEWALT®'s bind-up control stall-sensing technology increases reactionary torque control, and when the mechanical clutch is in low speed it delivers increased gear protection, so you always know the tool is working for you. With an 11.0 Amp heavy-duty DEWALT®-built motor and 2 variable speed ranges, this stud and joist drill is tough enough for any application.

Also known as: 885911091121, DWD460K

Specifications

Volts AC: 120
Amps: 11
Volts AC: 120
Amps: 11