SQD 9001KM15 PILOT LIGHT MODULE

Item #: 581433

Cat #: 9001KM15

UPC: 785901614074

to view pricing and more.
Documents & Guides
No Documents Available
SQD 9001KM15 PILOT LIGHT MODULE 550V 30MM T-K+SK+KX

Overview

SQD 9001KM15 PILOT LIGHT MODULE 550V 30MM T-K+SK+KX
Also known as: 785901614074, 9001KM15

Specifications

Mounting: Direct
Type: Light Module
Standards: California Proposition 65
Mounting: Direct
Standards: California Proposition 65
Type: Light Module