Push-to-test pilot light, 9001K, metal, glass, domed, green, 30mm, 110-120V *** Discontinued ***

Item #: 581440

Cat #: 9001KT1G6

UPC: 785901170310

to view pricing and more.
Push-to-test pilot light, Harmony 9001K, metal, glass, domed, green, 30mm, 110-120V

Overview

Push-to-test pilot light, Harmony 9001K, metal, glass, domed, green, 30mm, 110-120V
Also known as: 785901170310, 9001KT1G6

Specifications

Mounting: Panel
Color: Green
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Shape: Round
Color: Green
Standards: California Proposition 65