Mini circuit breaker, QO, 25A, 1 P, 120VAC, 10kA, 30mA grd fault B, plug in mount

Item #: 581487

Cat #: QO125EPD

UPC: 785901373063

to view pricing and more.
Mini circuit breaker, QO, 25A, 1 pole, 120VAC, 10kA, 30mA grd fault B, plug in mount

Overview

Mini circuit breaker, QO, 25A, 1 pole, 120VAC, 10kA, 30mA grd fault B, plug in mount

QO and QOB one, two, and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on AC systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. This 1 pole QO circuit breaker is rated at 25A at 120VAC. This unit provides 10kA breaking capacity and is plug in mounting. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This product includes a 30mA ground fault B protection. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Also known as: 785901373063, QO125EPD

Specifications

Standards: California Proposition 65
Standards: California Proposition 65