60A 3P 240V 3W NF DT

Item #: 58157

Cat #: DTNF322

UPC: 783643454149

to view pricing and more.
Documents & Guides
ITE DTNF322 60A 3P 240V 3W NF DT

Overview

ITE DTNF322 60A 3P 240V 3W NF DT
Also known as: 783643454149, DTNF322

Specifications

Poles: 3
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Poles: 3
Volts AC: 240
IP/NEMA Rating: NEMA 1
Amps: 60