This product has been discontinued.

Adapter Plate, Fiber Optic, 6 Port, ST-Style, SM/MM, Opticom, Black
Item #: 58160
Cat #: FAP6WST
UPC: 074983625086
to view pricing and more.
Adapter Plate, Fiber Optic, 6 Port, ST-Style, FAP, SM/MM, Opticom, Phosphor Bronze Split Sleeve, Black
Overview
Adapter Plate, Fiber Optic, 6 Port, ST-Style, FAP, SM/MM, Opticom, Phosphor Bronze Split Sleeve, Black
Also known as: 074983625086, FAP6WST
Specifications
| Type: | Singlemode, Multimode |
| Mounting: | Surface |
| Color: | Black |
| Number of Ports: | 6 |
| Connector Type: | ST |
| Type: | Singlemode, Multimode |
| Color: | Black |
| Connector Type: | ST |
| Mounting: | Surface |
| Number of Ports: | 6 |