GE TEYD3040B TEYx Circuit Breaker 3

Item #: 581672

Cat #: TEYD3040B

UPC: 783164461763

Sign In or Register to view pricing and more.
Documents & Guides

Overview

GEN TEYD3040B
Also known as: 783164461763, TEYD3040B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 40
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 40
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 25 kA