GE TEYD3050B TEYx Circuit Breaker 3

Item #: 581677

Cat #: TEYD3050B

UPC: 783164461787

Sign In or Register to view pricing and more.
Documents & Guides
GE TEYD3050B TEYx Circuit Bre

Overview

GE TEYD3050B TEYx Circuit Bre
Also known as: 783164461787, TEYD3050B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 50
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 50
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 25 kA