Spade Bit, 1-1/4 x 16"

Item #: 581748
Cat #: 33L-1-1/4
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Spade Bit, 1-1/4 x 16"Spade Bit, 1-1/4 x 16 inch

Overview

Spade Bit, 1-1/4 x 16"Spade Bit, 1-1/4 x 16 inch
Also known as: 33L-1-1/4

Specifications

Diameter: 1 1/4 in
Type: Spade Bit
Length: 16 in
Diameter: 1 1/4 in
Length: 16 in
Type: Spade Bit

Customer Reviews

No reviews for this product
(0)