This product has been discontinued.

Rack, Floor Mount, 45RMU, Aluminum, Black, 84" H x 20.3" W x 3" D
Item #: 58180
Cat #: CMR19X84
UPC: 074983592357
to view pricing and more.
Rack, Floor Mount, 45RMU, Aluminum, Black, 84" H x 20.3" W x 3" DRack, Floor Mount, 2 Post, 45 RMU, Aluminum, Black, Dimensions: 84 Inch Height x 20.3 Inch Width x 3 Inch Depth
Overview
Rack, Floor Mount, 45RMU, Aluminum, Black, 84" H x 20.3" W x 3" DRack, Floor Mount, 2 Post, 45 RMU, Aluminum, Black, Dimensions: 84 Inch Height x 20.3 Inch Width x 3 Inch Depth
Also known as: 074983592357, CMR19X84
Specifications
| Depth: | 3 in |
| Height: | 84 in |
| Type: | Rack |
| Color: | Black |
| Mounting: | Floor |
| Size: | 45RMU |
| Width: | 20.300 in |
| Material: | Aluminum |
| Depth: | 3 in |
| Type: | Rack |
| Mounting: | Floor |
| Width: | 20.300 in |
| Height: | 84 in |
| Color: | Black |
| Size: | 45RMU |
| Material: | Aluminum |