
4" Square Box, Welded, 1-1/2" Deep, SSB Bracket, 1/2 & 3/4" Knockouts
Item #: 581824
Cat #: TP454SSB
UPC: 786189001891
to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Depth: 1-1/2 Inch, SSB Bracket, Side: (4) Cable, (4) 1/2 & (2) 1/2 & 3/4 Inch Eccentric Knockouts, Bottom: (1) 1/2 Inch Knockout, Material: Steel, For Armored & Metal-Clad Cable & HCF Cable.
Overview
4 Inch Square Box, Welded, Depth: 1-1/2 Inch, SSB Bracket, Side: (4) Cable, (4) 1/2 & (2) 1/2 & 3/4 Inch Eccentric Knockouts, Bottom: (1) 1/2 Inch Knockout, Material: Steel, For Armored & Metal-Clad Cable & HCF Cable.
Also known as: 786189001891, TP454SSB
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |