4" Square Box, Welded, 2-1/8" Deep, 1/2 & 3/4" Knockouts, Steel

Item #: 581826
Cat #: TP403
UPC: 786189104035
Sign In or Register to view pricing and more.
4 Inch Square Box, Welded, 2-1/8" Deep, 1/2 & 3/4 Inch Knockouts, Steel

Overview

4 Inch Square Box, Welded, 2-1/8" Deep, 1/2 & 3/4 Inch Knockouts, Steel
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4 IN steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications.
Also known as: 786189104035, TP403

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Number of Knockouts: 13
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 30.300 in³
Knockouts: Yes
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Number of Knockouts: 13

Customer Reviews

No reviews for this product
(0)