
Non-Gangable Switch Box W/ Ears, Steel, 7.5 cu-in, 1 Gang, 5 Knocko
Item #: 581834
Cat #: TP100
UPC: 786189101003
to view pricing and more.
Documents & Guides
Non-Gangable Switch Box W/ Ears, Steel, 7.5 cu-in, 1 Gang, 5 Knockouts
Overview
Non-Gangable Switch Box W/ Ears, Steel, 7.5 cu-in, 1 Gang, 5 Knockouts
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Also known as: 786189101003, TP100
Specifications
| Knockout Diameter: | 1 1/2 in |
| Width: | 1 1/2 in |
| Color: | Natural |
| Gangs: | 1 |
| Material: | Steel |
| Knockout Diameter: | 1 1/2 in |
| Color: | Natural |
| Material: | Steel |
| Width: | 1 1/2 in |
| Gangs: | 1 |