4 11/16 SQ 3/4 RSD 1 DEVICE CVR

Item #: 581853

Cat #: TP578

UPC: 786189105780

to view pricing and more.
Documents & Guides
4 11/16 SQUARE 3/4 RAISED 1 DEVICE COVER

Overview

4 11/16 SQUARE 3/4 RAISED 1 DEVICE COVER
Also known as: 786189105780, TP578

Specifications

Mounting: Device
Color: Natural
Gangs: 1
Material: Steel
Depth: 3/4 in
Cubic Inches: 5 in³
Mounting: Device
Gangs: 1
Depth: 3/4 in
Color: Natural
Material: Steel
Cubic Inches: 5 in³