N1 SCREW COVER ENCL 10818

Item #: 581864
Cat #: 666-SC1
UPC: 784572108189
Sign In or Register to view pricing and more.
6x6x6 Screw Cover Type 1 UL Listed Steel Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back

Overview

6x6x6 Screw Cover Type 1 UL Listed Steel Knockouts ANSI 61 Gray Cover with Teardrop Slots Mounting Holes in Back
Also known as: 784572108189, 666-SC1

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Depth: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)