
to view pricing and more.
Documents & Guides
4 GANG MASON BOX 3 1/2 DEEP 1/2 AND 3/4 KNOCK OUT
Overview
4 GANG MASON BOX 3 1/2 DEEP 1/2 AND 3/4 KNOCK OUT
Also known as: 786189106930, TP693
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Color: | Natural |
| Material: | Steel |
| Gangs: | 4 |
| Cubic Inches: | 88 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 88 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Color: | Natural |
| Gangs: | 4 |