
Commercial Products Masonry Box, Steel, 44 cu-in, 2 Gangs, 10 Knock
Item #: 581894
Cat #: TP691
UPC: 786189106916
to view pricing and more.
Documents & Guides
Commercial Products Masonry Box, Steel, 44 cu-in, 2 Gangs, 10 Knockouts
Overview
Commercial Products Masonry Box, Steel, 44 cu-in, 2 Gangs, 10 Knockouts
EATON has assembled one of the most complete outlet box product lines in the business with its Crouse-Hinds series. We've been leading in quality and selection for decades and throughout the steel box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.
Also known as: 786189106916, TP691
Specifications
| Depth: | 3 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 2 |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 44 in³ |
| Depth: | 3 1/2 in |
| Gangs: | 2 |
| Material: | Steel |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Cubic Inches: | 44 in³ |