4 OCT CONCR BOX 3 DP

Item #: 581899

Cat #: TP628

UPC: 786189106282

to view pricing and more.
Documents & Guides
4 OCTAGON CONCRETE BOX 3 DEEP

Overview

4 OCTAGON CONCRETE BOX 3 DEEP
Also known as: 786189106282, TP628

Specifications

Depth: 3 in
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Color: Natural
Material: Steel
Cubic Inches: 35 in³
Depth: 3 in
Mounting: Screw On, Nail On
Material: Steel
Knockout Diameter: 1/2 in, 3/4 in
Color: Natural
Cubic Inches: 35 in³