
Drawn Outlet Box, Steel, 42 cu-in, 9 Knockouts
Item #: 581901
Cat #: TP562
UPC: 786189105629
Sign In or Register to view pricing and more.
Documents & Guides
4 11/16 SQUARE OUTLET BOX 1 1/4 KNOCK OUT
Overview
4 11/16 SQUARE OUTLET BOX 1 1/4 KNOCK OUT
EATON has assembled one of the most complete outlet box product lines in the business with its Crouse-Hinds series. We've been leading in quality and selection for decades and throughout the steel box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.
Also known as: 786189105629, TP562
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in, 1 1/4 in |
| Mounting: | Screw On, Nail On |
| Color: | Natural |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 42 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in, 1 1/4 in |
| Color: | Natural |
| Depth: | 2 1/8 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 42 in³ |