Pull Box, NEMA 1, Screw Cover, 10" x 10" x 4", Painted, KOs

Item #: 581930

Cat #: 10104-SC1

UPC: 784572100176

Sign In or Register to view pricing and more.
Pull Box, NEMA 1, Screw Cover, Size: 10 Inch x 10 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts

Overview

Pull Box, NEMA 1, Screw Cover, Size: 10 Inch x 10 Inch x 4 Inch, Material: Steel, Finish: Gray Polyester Powder Coat, Knockouts
Also known as: 784572100176, 10104-SC1

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Depth: 4 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Mounting: Surface
Color: Gray
Material: Steel