
4" Square Box, Welded, 1-1/2" Deep, VMS Bracket, 1/2 & 3/4" Knockouts
Item #: 581937
Cat #: TP459
UPC: 786189104592
to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Depth: 1-1/2 Inch, MS Bracket, Side: (4) Cable, (2) 1/2 & (1) 1/2 & 3/4 Inch Eccentric Knockouts, Bottom: (1) 1/2 Inch Knockout, Material: Steel, For Armored & Metal-Clad Cable & HCF Cable.
Overview
4 Inch Square Box, Welded, Depth: 1-1/2 Inch, MS Bracket, Side: (4) Cable, (2) 1/2 & (1) 1/2 & 3/4 Inch Eccentric Knockouts, Bottom: (1) 1/2 Inch Knockout, Material: Steel, For Armored & Metal-Clad Cable & HCF Cable.
EATON has assembled one of the most complete outlet box product lines in the business with its Crouse-Hinds series. We've been leading in quality and selection for decades and throughout the steel box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity.
Also known as: 786189104592, TP459
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |