Back Panel For Free-Stand Enclosures

Item #: 58197

Cat #: A72P30F1G

UPC: 783510150020

to view pricing and more.
Back Panel For Free-Stand Single/Dual Access Enclosures, 72 x 36 Inch, Steel/Conductive Finish

Overview

Back Panel For Free-Stand Single/Dual Access Enclosures, 72 x 36 Inch, Steel/Conductive Finish

Panel for Free-Stand Single- and Dual-Access One-Door Enclosures with Mounting Channel. Panels can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure.

Also known as: 783510150020, A72P30F1G

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Height: 60 in
Width: 26 in
Finish: Galvanized
Weight: 57 lb
Height: 60 in
Finish: Galvanized
Width: 26 in
Weight: 57 lb