4-11/16 2.625"PWR.COVER

Item #: 581974

Cat #: 11526

UPC: 095327115261

to view pricing and more.
Documents & Guides
Mulberry; Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised; Old Number: 72RL5R; Configurations: Power Outlet (2.625 IN Diameter)

Overview

Mulberry; Cover; Material: Steel; Finish: Powder Coated; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 1/2 IN Raised; Old Number: 72RL5R; Configurations: Power Outlet (2.625 IN Diameter)

Mulberry's 4-11/16 inch square covers are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 095327115261, 11526

Specifications

Material: Steel
Material: Steel