Sheet Metal Screw, # 10 x 3/4", Hex Washer Head, Slotted, Steel, 100/PK

Item #: 582002

Cat #: 10X34HWHSTSZJ

UPC: 705591960145

to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 10 x 3/4", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100

Overview

Sheet Metal Screw, # 10 x 3/4", Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, Order of 1 Each = Pack of 100
Also known as: 705591960145, 10X34HWHSTSZJ

Specifications

Length: 3/4 in
Size: # 10
Drive: Slotted
Screw Head: Hex
Material: Steel
Finish: Zinc Plated
Length: 3/4 in
Drive: Slotted
Material: Steel
Size: # 10
Screw Head: Hex
Finish: Zinc Plated