Sheet Metal Screw, # 10 x 1", Pan Head, Combo, Steel, 100/PK

Item #: 582007

Cat #: 10X1PHCTSZJ

UPC: 705591960589

to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 10 x 1", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100

Overview

Sheet Metal Screw, # 10 x 1", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel, Order of 1 Each = Pack of 100
Also known as: 705591960589, 10X1PHCTSZJ

Specifications

Size: # 10
Drive: Phillips, Slotted, Combo
Length: 1 in
Material: Steel
Finish: Zinc Plated
Size: # 10
Length: 1 in
Finish: Zinc Plated
Drive: Phillips, Slotted, Combo
Material: Steel