8' Striplight

Item #: 582041
Cat #: RNT232BT4Q
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Industrial Strip Light, 8', Closed Top Reflector, 4 Lamp, 32W T8

Overview

Industrial Strip Light, 8', Closed Top Reflector, 4 Lamp, 32W T8
Also known as: RNT232BT4Q

Specifications

Wattage: 32
Volts AC: 120, 277
Length: 8 ft
Type: 4-Lamp
Light Technology: Fluorescent
Wattage: 32
Length: 8 ft
Light Technology: Fluorescent
Volts AC: 120, 277
Type: 4-Lamp

Customer Reviews

No reviews for this product
(0)