NetRunner™ Vertical Single-Sided Manager, 45RU, 4.9" W, Black

Item #: 58220

Cat #: WMPVF45E

UPC: 074983656189

to view pricing and more.
NetRunner™ Vertical Single-Sided Manager, 45RU, 4.9 in. Wide, Black

Overview

NetRunner™ Vertical Single-Sided Manager, 45RU, 4.9 in. Wide, Black

The NetRunner™ Vertical Cable Manager is a single-sided cable manager that provides a cost-effective solution to organize, manage, and protect network cabling in telecommunication rooms and data centers. Cable management fingers simplify cable routing during installation and maintenance. The bend radius control helps protect cables from kinks and snags, ensuring system performance and reliability. The manager is 45 RU, 5 inches wide x 6.5 inches deep, includes dual-hinging covers, and is black.

Also known as: 074983656189, WMPVF45E

Specifications

Mounting: Vertical
Color: Black
Size: 45RMU
Mounting: Vertical
Size: 45RMU
Color: Black