7W Dimmable LED PAR20

Item #: 582382
Cat #: S9014
UPC:
Sign In or Register to view pricing and more.
7W Dimmable LED PAR20Dimmable LED Lamp, 7W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 400, CRI: 83, Color Temperature: 3500K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs., IP65Wet Rated, ENERGY STAR® QUALIFIED

Overview

7W Dimmable LED PAR20Dimmable LED Lamp, 7W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 400, CRI: 83, Color Temperature: 3500K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs., IP65Wet Rated, ENERGY STAR® QUALIFIED
Also known as: S9014

Specifications

Lumens: 400
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 83
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Lumens: 400
Wattage: 7
Shape: PAR20 (Sealed Beam)
Color: White
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 83
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)