Power Supply, 120W, 5A, 28VDC Output, 100 - 120VAC Input, IP20

Item #: 582550

Cat #: CS5.243

UPC: 875404000921

to view pricing and more.
Documents & Guides
Power Supply, 120 Watt, 5 Amp, 24 - 28 Volt DC Output, 100 -120 Volt AC Input, IP20

Overview

Power Supply, 120 Watt, 5 Amp, 24 - 28 Volt DC Output, 100 -120 Volt AC Input, IP20
Also known as: 875404000921, CS5.243

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 120
Amps Range: 4.300 - 5
Volts AC Range: 100 - 120
Mounting: DIN Rail
Wattage: 120
Volts AC Range: 100 - 120
Phase: 1
Amps Range: 4.300 - 5