Atlas-X1 Cat 5e Patch Cord, 10', Grey

Item #: 582558

Cat #: 5S460-10S

UPC: 078477329290

Sign In or Register to view pricing and more.
Documents & Guides
Atlas-X1 Cat 5e Patch Cord, 10', GreyAtlas-X1 Cat 5e Patch Cord, 10 Feet, Grey

Overview

Atlas-X1 Cat 5e Patch Cord, 10', GreyAtlas-X1 Cat 5e Patch Cord, 10 Feet, Grey

Cat 5e shielded patch cord, color grey, 10 ft long, grey

Also known as: 078477329290, 5S460-10S

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Gray
Length: 10 ft
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Length: 10 ft
Material: Copper
Color: Gray
Shielding: Unshielded