SQD HJA261002 MOLDED CASE CIRCUIT

Item #: 582597

Cat #: HJA261002

UPC: 785901795780

to view pricing and more.

Overview

SQD HJA261002 MOLDED CASE CIRCUIT BREAKER 600V 100A
Also known as: 785901795780, HJA261002

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Amps: 100
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Poles: 2
Volts AC: 600
Interrupt Rating DC: 20 kA
Volts DC: 250
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 25 kA