Combination Starter, 23A, 24VDC Coil, 10-16A Range, 1NO Contact

Item #: 582720

Cat #: 190E-DNEJ2-CC16X

UPC: 612598714032

to view pricing and more.
Combination Starter, 23 Amp, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact, Side Mount on Contactor, 10 - 16 Amp, Breaker Range

Overview

Combination Starter, 23 Amp, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact, Side Mount on Contactor, 10 - 16 Amp, Breaker Range
Also known as: 612598714032, 190E-DNEJ2-CC16X

Specifications

Type: Combination, Motor Controller
Volts DC Control: 24
Poles: 3
Amps: 23
Mounting: DIN Rail
Volts AC: 600
Amps Range: 10 - 16
Type: Combination, Motor Controller
Poles: 3
Mounting: DIN Rail
Amps Range: 10 - 16
Volts DC Control: 24
Amps: 23
Volts AC: 600