30A 3P 600V FUSED

Item #: 58276
Cat #: HF361JCH
UPC: 783643435841
Sign In or Register to view pricing and more.
Documents & Guides
ITE HF361JCH 30A 3P 600V FUSED

Overview

ITE HF361JCH 30A 3P 600V FUSED
Also known as: 783643435841, HF361JCH

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 12
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)