2 MCM to 500 MCM Cold Shrink, 3 Conductor

Item #: 582803

Cat #: 7693-T-150-3G

UPC: 054007436744

to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Unskirted, 3 Conductor, Conductor Range: 300 – 500 MCM @ 5 kV, 250 – 500 MCM @ 8 kV, 2/0 – 300 MCM @ 15 kV, 2 – 4/0 MCM @ 25/28 kV, 2 – 2/0 MCM @ 35 kV, Cable Diameter Range: 0.72” – 1.29”. For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Unskirted, 3 Conductor, Conductor Range: 300 – 500 MCM @ 5 kV, 250 – 500 MCM @ 8 kV, 2/0 – 300 MCM @ 15 kV, 2 – 4/0 MCM @ 25/28 kV, 2 – 2/0 MCM @ 35 kV, Cable Diameter Range: 0.72” – 1.29”. For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT-III 7600-T-3G Series Termination Kit includes a non-skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The silicone rubber sealing compounds allow the termination to withstand voltages of 5 to 35kV.

Also known as: 054007436744, 7693-T-150-3G

Specifications

Color: Black
Allowable Gauge Range: 6 - 500
Color: Black
Allowable Gauge Range: 6 - 500