2WAY MNTG BASE .96X.5IN NAT NYL SCR

Item #: 582914

Cat #: TC826-TB

UPC: 786210826363

to view pricing and more.
Documents & Guides
Cross-Fastening Screw-Mounted Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 24.31mm (0.957 Inches), Width of 13.21mm (0.52 Inches), Height of 5.97mm (0.235 Inches), Screw Mounting Method, #8 Screw, Mounting Hole Diameter of 4.4mm (0.173 Inches)

Overview

Cross-Fastening Screw-Mounted Base, Natural Nylon 6.6 for Temperatures up to 85 Degrees Celsius (185 F), Length of 24.31mm (0.957 Inches), Width of 13.21mm (0.52 Inches), Height of 5.97mm (0.235 Inches), Screw Mounting Method, #8 Screw, Mounting Hole Diameter of 4.4mm (0.173 Inches)
Also known as: 786210826363, TC826-TB

Specifications

Color: Natural
Mounting: # 8 Screw
Color: Natural
Mounting: # 8 Screw