Insulated 1/8" Slotted - 4" Screwdriver

Item #: 582947

Cat #: 612-4-INS

UPC: 092644322198

to view pricing and more.
Insulated 1/8" Slotted - 4" Cabinet-Tip Screwdriver

Overview

Insulated 1/8" Slotted - 4" Cabinet-Tip Screwdriver

Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Perfect for working in control boxes or other terminal block applications where insulated tools are necessary.

Also known as: 092644322198, 612-4-INS

Specifications

Color: Black
Length: 4 in
Type: Screwdriver
Standards: California Proposition 65
Color: Black
Type: Screwdriver
Length: 4 in
Standards: California Proposition 65