Per USA DOE Ban - No Longer Available For Sale. See LED Replacement. Sylvania/LEDVANCE Part #40758

Item #: 582998
Cat #: 40B11/HAL/CL-120V
UPC: 046135525605
Sign In or Register to view pricing and more.
Documents & Guides
40 Watt, Tungsten Halogen, B11 Lamp, 120 Volt, Medium Base, Clear Finish, Pack of 2, Standard Case Qty: 6 *Sylvania Part # 52560* *** Discontinued ***

Overview

40 Watt, Tungsten Halogen, B11 Lamp, 120 Volt, Medium Base, Clear Finish, Pack of 2, Standard Case Qty: 6 *Sylvania Part # 52560* *** Discontinued ***
Also known as: 046135525605, 40B11/HAL/CL-120V

Specifications

Base: Medium Screw (E26)
Lumens: 500
Shape: B11 (Blunt Tip)
Volts AC: 120
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Wattage: 40
Light Technology: Halogen
Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Color Temperature: 2850 (Warm White)
Wattage: 40
Lumens: 500
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)