Contactor IEC, 20-60 VAC/VDC

Item #: 583089

Cat #: AF38-30-00-11

UPC: 471523111519

to view pricing and more.
Documents & Guides
50 Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF- Line Series, AF38 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***

Overview

50 Amp, 3-Pole, 600V Rated, 20-60 VAC/VDC Coil. AF- Line Series, AF38 Frame, IEC Contactor. *** Does not include Standard Aux Contacts, 3 Pole Contactor Only ***

Primarily for controlling single and three phase motors and switching power circuits 3 poles 50 amperes non-reversing across the line contactor with 24-60V AC and 20-60V DC coil and no auxiliary contacts.

Also known as: 471523111519, AF38-30-00-11

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 50
Volts DC Control Range: 20 - 60
Volts AC Control Range: 20 - 60
Poles: 3
Amps: 50
Volts AC Control Range: 20 - 60
Type: Contactor, IEC, Non-Reversing
Volts DC Control Range: 20 - 60