Harmony XVC, Monolithic precabled tower light, plastic, red orange green

Item #: 583268

Cat #: XVC6B35SK

UPC: 606480032717

to view pricing and more.
Harmony XVC, Monolithic precabled tower light, plastic, red orange green, Ø60, base mounting, steady or flashing, buzzer, IP54, 24 V AC/DC

Overview

Harmony XVC, Monolithic precabled tower light, plastic, red orange green, Ø60, base mounting, steady or flashing, buzzer, IP54, 24 V AC/DC

This monolithic tower light is part of the range of pre-assembled and pre-cabled tower lights Harmony type XVC diameter 60mm. It is supplied pre-assembled and pre-cabled with 3 illuminated signaling units (red, orange, green) and a base for mounting on horizontal surface. It also features a buzzer with continuous or intermittent tone and adjustable sound level from 70db to 85db at 1 m, + flashing light. It is designed for long distance indication of the operating states of a machine, visually by means of illuminated signaling units visible through 360°. It features LED for steady or flashing light source, and it can be supplied with 24 V AC/DC. Its protection index is IP54. It provides PC (polycarbonate) illuminated unit, ABS base unit and PBT + ABS (UL94HB) top cover. It weighs 300g and it is 201mm high. It is used mainly in the semi-conductor factories, on conveyor belts and on small food or drink dispensing machines in the commercial sector. It is CE and UL certified. It is designed to be mounted on horizontal surface thanks to its base fitted with 3 screws.

Also known as: 606480032717, XVC6B35SK

Specifications

Material: Polycarbonate
IP/NEMA Rating: IP54
Size: 60 mm
Standards: California Proposition 65
Material: Polycarbonate
Size: 60 mm
IP/NEMA Rating: IP54
Standards: California Proposition 65