SQD QO225VH MINIATURE CIRCUIT

Item #: 583359

Cat #: QO225VH

UPC: 785901371830

to view pricing and more.

Overview

SQD QO225VH MINIATURE CIRCUIT BREAKER 120/240V 25A
Also known as: 785901371830, QO225VH

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 25
Interrupt Rating AC: 22 kA