1-150W HPS S55 120 60Hz C&C GI

Item #: 583382

Cat #: 1233154W000I

UPC: 768386194231

Sign In or Register to view pricing and more.
Type: HID Core & Coil, Circuit Type: R-HPF, Number of Lamps: 1, Lamp Type: 150W High Pressure Sodium, Line Voltage: 120V, Input Power: 171W, Input Current: 2.40A, Nominal Open Circuit Voltage: 120V, Fuse Rating: 8A, Frequency: 60HZ, ANSI Designation: S55,

Overview

Type: HID Core & Coil, Circuit Type: R-HPF, Number of Lamps: 1, Lamp Type: 150W High Pressure Sodium, Line Voltage: 120V, Input Power: 171W, Input Current: 2.40A, Nominal Open Circuit Voltage: 120V, Fuse Rating: 8A, Frequency: 60HZ, ANSI Designation: S55,
Also known as: 768386194231, 1233154W000I

Specifications

No Specifications Available