3.72W T5 Mini Incandescent Lamp

Item #: 5834
Cat #: S6942
UPC: 045923069420
Sign In or Register to view pricing and more.
3.72 Watt miniature; T5; 50 Average rated hours; Mini Wedge Base; 6 Volt

Overview

3.72 Watt miniature; T5; 50 Average rated hours; Mini Wedge Base; 6 Volt
Also known as: 045923069420, S6942

Specifications

Shape: T5 (Circular)
Color Rendering Index (CRI): 100
Volts AC: 6
Color Temperature: 2700 (Warm White)
Base: Wedge (W2.1x9.5d)
Wattage: 3.720
Light Technology: Incandescent
Dimmable: No
Shape: T5 (Circular)
Volts AC: 6
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Wattage: 3.720
Dimmable: No

Customer Reviews

No reviews for this product
(0)