Compression Lug, Copper, 1-Hole

Item #: 583402

Cat #: LCA2-38F-Q

UPC: 074983559121

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Standard Barrel with Window Lug, #2 AWG Wire, 90° Angle Tongue, 3/8 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Standard Barrel with Window Lug, #2 AWG Wire, 90° Angle Tongue, 3/8 Stud Hole
Also known as: 074983559121, LCA2-38F-Q

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 2