Panel For Junction Box, 30" x 30", Steel

Item #: 58341

Cat #: A30P30G

UPC: 783510150716

to view pricing and more.
Panel For Junction Box, 30 Inch x 30 Inch, Material: Steel, Finish: Conductive

Overview

Panel For Junction Box, 30 Inch x 30 Inch, Material: Steel, Finish: Conductive

nVent HOFFMAN HOFA30P30G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510150716, A30P30G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 27 in
Width: 27 in
Weight: 23 lb
Finish: Galvanized
Height: 27 in
Weight: 23 lb
Width: 27 in
Finish: Galvanized