Category 6 Performance UTP Patch Cord, 28 AWG, 20', Green

Item #: 583493

Cat #: UTP28SP20GR

UPC: 074983654994

to view pricing and more.
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 20 Feet, Green

Overview

Category 6 Performance Patch Cord, 28 AWG, 20 Feet, Green
Also known as: 074983654994, UTP28SP20GR

Specifications

Color: Green
Material: Copper
Length: 20 ft
Color: Green
Length: 20 ft
Material: Copper