Category 6 Performance UTP Patch Cord, 28 AWG, 15', Red

Item #: 583495

Cat #: UTP28SP15RD

UPC: 074983654697

to view pricing and more.
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 15 Feet, Red

Overview

Category 6 Performance Patch Cord, 28 AWG, 15 Feet, Red
Also known as: 074983654697, UTP28SP15RD

Specifications

Color: Red
Material: Copper
Length: 15 ft
Color: Red
Length: 15 ft
Material: Copper