
Category 6 Performance UTP Patch Cord, 28 AWG, 15', Yellow
Item #: 583497
Cat #: UTP28SP15YL
UPC: 074983653263
to view pricing and more.
Documents & Guides
Category 6 Performance Patch Cord, 28 AWG, 15 Feet, Yellow
Overview
Category 6 Performance Patch Cord, 28 AWG, 15 Feet, Yellow
Also known as: 074983653263, UTP28SP15YL
Specifications
| Material: | Copper |
| Length: | 15 ft |
| Color: | Yellow |
| Material: | Copper |
| Color: | Yellow |
| Length: | 15 ft |