Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 10AWG, Std. 4m

Item #: 583500

Cat #: 2090-CPWM7DF-10AA04

UPC: 884951216013

to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 4 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 10 AWG, Standard Non-Flex, 4 meter
Also known as: 884951216013, 2090-CPWM7DF-10AA04

Specifications

Gauge: 10 AWG
Type: Cable, Power
Length: 4 m
Gauge: 10 AWG
Length: 4 m
Type: Cable, Power