Quadcast,garage/canopy,120-277v,grey,occ

Item #: 583631

Cat #: QDCAST1A-OCC

UPC: 080083654963

to view pricing and more.
Quadcast Led Parking Garage/canopy, 56w, Led W/factory Installed Occ Sensor, Hinged Door. Universal Mounting Plate, 4-led Optical Panels, 120v-277v, 4000k, Concrete Grey

Overview

Quadcast Led Parking Garage/canopy, 56w, Led W/factory Installed Occ Sensor, Hinged Door. Universal Mounting Plate, 4-led Optical Panels, 120v-277v, 4000k, Concrete Grey
Also known as: 080083654963, QDCAST1A-OCC

Specifications

Color Temperature: 4000 (Cool White)
Color: Gray
Wattage: 56
Type: Luminaire
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 56
Light Technology: LED
Color: Gray
Type: Luminaire
Volts AC Range: 120 - 277